Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark™ Professional Jackson Safety™ BC100 Bump Caps
Kimberly-Clark™ Professional Jackson Safety™ BC100 Bump Caps offer protection from minor bumps and scalp lacerations
$8.16 - $119.40
Specifications
Material | HDPE |
---|---|
Product Type | Low-profile Bump Cap |
Quantity | 12/Pk. |
Size | Adjustable (Pin-lock sizing) |
Suspension Type | 4-Point Injection Molded |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-150-1560
|
Kimberly-Clark™ Professional
14809 |
Yellow |
Case of 12 for $115.30
|
|
|||||
19-150-1563
|
Kimberly-Clark™ Professional
14815 |
Red |
Each for $8.16
Case of 12 EA for $98.00
|
|
|||||
19-150-1562
|
Kimberly-Clark™ Professional
14812 |
Green |
Case of 12 for $115.30
|
|
|||||
19-150-1559
|
Kimberly-Clark™ Professional
14811 |
White |
Each for $10.20
Case of 12 EA for $122.40
|
|
|||||
19-150-1561
|
Kimberly-Clark™ Professional
14813 |
Blue |
Pack of 12 for $119.40
|
|
|||||
Description
- Lightweight for comfort
- Made of molded HDPE (high-density polyethylene)
- 4-point injection molded system includes an absorbent brow pad
- Pinlock sizing system can accommodate head sizes 6.5 to 8.25
- Can be made compatible with a face shield for additional coverage
- Replacement sweat bands and suspension inserts available
Specifications
HDPE | |
12/Pk. | |
4-Point Injection Molded |
Low-profile Bump Cap | |
Adjustable (Pin-lock sizing) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title