Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
This item is not returnable.
View return policy
Description
- Low-Foaming Chelating Alkaline Detergent
- Concentrated, corrosion-inhibited formula
- Caustic liquid detergent with chelators
- Free rinsing to provide reliable results and no interfering residues
- For hard to clean soils, grit, grime, slime, grease, buffing compounds, oils, particulates, deposits, chemical and solvents, mold releases, metal oxides, and much more
Specifications
Detergent | |
Non-sterile | |
Gallon Tote | |
Low-Foaming, High Alkaline Liquid | |
Removing Hard to Clean Soils, Grit, Grime, Slime, Grease, Buffing Compounds, Oils, Particulates, Deposits, Chemical/Solvents, Mold Releases, Metal Oxides, and Much More | |
1 Ea. | |
1003 L |
12 | |
Pale Yellow | |
Closed, Upright in a Cool, Dry Place (15°C to 30°C) | |
Filtered | |
Manufacturing Equipment, Cosmetics Residues, Injection Molds, Fouled Metal Parts in Marina, Automotive, Aerospace, and Oil/Gas Maintenance. Repair Operations Such as Filters, Fins, Exchangers, Pump Heads, Steel Engine Blocks, Exhaust Systems, and More. Metal Castings, Forgings/Stampings, Industrial Parts, Pipes, Tanks and Reactors. Use to Clean Steel Prior to Passivation. | |
265 gal. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction