Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Key-Retaining Keyed Alike 3 in. Shackle Steel Locks
Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee
$221.00 - $233.00
Specifications
Certifications/Compliance | OSHA 1910.147 |
---|---|
Clearance (English) | 3 in. |
Depth (English) | 1 in. |
Clearance (Metric) | 76.2 mm |
Diameter (English) | 0.25 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-103-407
|
Brady™
123260 |
Red |
Pack of 6 for $233.00
|
|
|||||
19-103-412
|
Brady™
123265 |
Black |
Pack of 6 for $224.00
|
|
|||||
19-103-414
|
Brady™
123267 |
Purple |
Pack of 6 for $221.00
|
|
|||||
19-103-410
|
Brady™
123263 |
Yellow | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-103-413
|
Brady™
123266 |
Brown | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
Shackle: 3 in.Specifications
OSHA 1910.147 | |
1 in. | |
0.25 in. | |
Keyed Alike | |
Steel | |
Padlock | |
0.8 in. |
3 in. | |
76.2 mm | |
0.25 in. | |
6 Padlocks, 6 Keys | |
6/Pk. | |
3 in. | |
99.06 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title