Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kawasumi™ Safety K-Shield™ Advantage Winged Blood Collection Sets With Pre-Attached Tube Holder
Fast and simple one-step activation with an audible click
Specifications
Product Type | Winged Blood Collection Set |
---|---|
Length (English) Needle | 0.75 in. |
Length (English) Tube | 12 in. |
Length (Metric) Needle | 2 cm |
Length (Metric) Tube | 30.4 cm |
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
22-010-161
|
Kawasumi™
DBMH21G |
Green | 21 G |
Case of 100 for $143.00
|
N/A
![]() |
||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-010-162
|
Kawasumi™
DBMH23G |
Light Blue | 23 G |
Case of 100 for $143.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-010-163
|
Kawasumi™
DBMH25G |
Dark Blue | 25 G |
Case of 100 for $143.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- With pre-attached vacuum tube holder
- Provides safe collection environment for both clinician and patient
- Integrated safety device eliminates extra steps for disposal
- Needle point covered during removal, ensuring confidence in safety
- Available with different needle gauge and wing color
- Tubing length: 12 in., needle length: 0.75 in.
- 50/box, 2 boxes/Cs.
Specifications
Winged Blood Collection Set | |
12 in. | |
30.4 cm |
0.75 in. | |
2 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title