Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ismatec™ Extension Pump Tubing, Puri-Flex™

Ismatec™ Extension Pump Tubing is long life tubing for pharma and bio-process applications

Supplier:  Ismatec™ MFLX9641818

 View more versions of this product

Catalog No. 13-200-094


Add to Cart

Description

Description

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: General-purpose lab use requiring high performance and long life
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA-compliant (21 CFR 177.2600), meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Specifications

    Extension Tubing
    0.02 in.
    Puri-Flex
    15.2 m
    0.51 mm ID x 15.2 m L
    Yes
    0.51 mm
    50 ft.
    Ismatec pumps
    Translucent
    Product Suggestions

    Product Suggestions

    SDS
    Documents

    Documents

    Product Certifications
    Promotions

    Promotions

    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit