Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bevco™ Integra ESD Upholstered Chair
Certified to meet ANSI/ESD STM12.1-2019 requirements while combining long-lasting comfort and durability with a heavy-duty polypropylene back shell to protect the upholstery. A generously sized seat and high-density foam work together to provide an exceptional seating experience.
Supplier: Bevco™ 9551MEBKV
![Encompass](/content/dam/fishersci/glyphs/encompass.png)
Description
- Sturdy construction and modern design
- A great seating solution for manufacturing facilities that produce PCBs and other electronic components, technical production facilities, and environments dealing with delicate medical electronics
- Static dissipative when measured to the ANSI/ESD STM12.1-2019 Standards
- Generous seat size provides an exceptional seating experience
- Thick, resilient, high-density foam provides long-lasting comfort
- Specifically shaped backrest provides full back support, which comes standard with a heavy-duty polypropylene back shell to protect the upholstery
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- Sturdy, 5-legged base ensures stability at any height range
- ESD fabric and vinyl meets anti-flammability requirements of California Technical Bulletin 117
- Dual-wheel ESD hard floors casters are available (adds one inch to seat height)
- Meets ANSI/BIFMA standards
- GreenGuard Gold certified
- Supports up to 300 lb.
- 12 year warranty
Specifications
Yes | |
Vinyl | |
43 lb. | |
Yes | |
No | |
Yes | |
Articulating | |
300 lb. | |
High Bench Height | |
Polished Aluminum | |
18 in. | |
Articulating |
Ergonomic | |
3 in. | |
3 in. | |
No | |
Yes | |
12 Years | |
Yes | |
1 Ea. | |
Black | |
ANSI BIFMA X5.1, Greenguard Gold, ANSI/ESD STM12.1 Standards | |
20 in. |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction