Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Analytics™ Calibration Gas Cylinder
For single or multi gas detectors.
$610.50 - $754.00
Catalog Number | Mfr. No. | Capacity (Metric) | For Use With (Equipment) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | For Use With (Equipment) | Includes | Price | Quantity & Availability | |||
19-807-948
|
Honeywell Analytics™
G0042H25 |
42 L | Single/Multigas Detectors | 25ppm Hydrogen Sulphide |
Each for $754.00
|
|
|||
19-807-934
|
Honeywell Analytics™
CGQ34 |
34 L | Multigas Detector | 2.5% Methane, 20.9% Oxygen, 25ppm Hydrogen Sulphide, 100ppm Carbon Monoxide |
Each for $610.50
|
|
|||
19-807-664
|
Honeywell Analytics™
CGQ584 |
58 L | Multigas Detector | 2.5% Methane, 18% Oxygen, 25ppm Hydrogen Sulphide, 100ppm Carbon Monoxide |
Each for $722.50
|
|
|||
Description
For calibration of multi-gas detectors.
CG-Q34
- Type: Quad Gas Cylinders (4-gas mix)
- CH4 (2.5%), O2 (20.9%), H2S (25 ppm), CO (100 ppm)
- Cylinder Material: Aluminum
- Regulator: REG-0.5
- Capacity: 34L
- Balance Gas: Nitrogen
CG-Q58-4-BP
- Type: Quad Gas Cylinders (4-gas mix)
- CH4 (2.5%), O2 (18.0%), H2S (25 ppm), CO (100 ppm)
- Cylinder Material: Aluminum
- Regulator: REG-0.5
- Capacity: 58L
- Balance Gas: Nitrogen
G0042-H2S
- Type: Single Gas Cylinders
- H2S (25 ppm)
- Regulator: REG-0.5
- Capacity: 58L
- Balance Gas: Nitrogen
Specifications
Calibration Gas Cylinder |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title