Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Hinged Hard Shell Fire Retardant Gel Kneepads
Impacto™ 879-00 fire retardant Gel Kneepads offer maximum knee protection and comfort when working around flame or sparks.
Supplier: Impacto™ 87900000000
Description
Impacto™ Gel Fire Retardant Kneepads
- Helps prevent knee and hip joint stress and provides long-term protection from cumulative trauma injuries
- Provides protection when working around flame or sparks such as when welding and grinding
- Removable co-polymer hard shell cover
- Flat face with ribbed surface provides stability and helps prevents slipping
- Firm foam padding with gel center for maximum knee protection
- Breathable CoolMax™ lining
- Padding is covered with 100% cotton durable flame resistant fabric
- Double elastic straps with hook and loop closure
Compliance
CE compliance
Specifications
Hook and loop | |
22.86 cm | |
Universal | |
Foam with gel center | |
2 |
Fire Retardant Knee Pad | |
9 in. | |
Working around flame or sparks as in welding or grinding in industrial, assembly or construction setting | |
Co-polymer, Foam, Cotton | |
Elastic |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction