Learn More
Thermo Scientific™ Heracell™ Vios™160i CO2 Incubator with Cell Locker™, 165L
Enhancing the advanced features of the Heracell VIOS 160i CO2 incubator, the Cell Locker System is a breakthrough for cultures in frequently opened or shared use incubators
$17970.00 - $19270.00
Specifications
Capacity (English) | 5.8 cu. ft. |
---|---|
Data Outputs | USB, and optional 4-20 mA |
CO2 Sensor Technology | IR Sensor |
Material | Stainless Steel (18/8) |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Catalog Number | Mfr. No. | Chamber Material | Description | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Chamber Material | Description | Voltage | Price | Quantity & Availability | |||
13-998-256
|
Thermo Scientific™
51033570 |
Polished Stainless Steel | Single 165 L stainless steel chamber configured for Cell Locker system, (Cell Locker chambers ordered separately) | 120 V |
Each for $17,970.00
|
|
|||
13-998-257
|
Thermo Scientific™
51033574 |
Copper | Single 165 L copper chamber configured for Cell Locker system, (Cell Locker chambers ordered separately) | 120 V |
Each for $19,270.00
|
|
|||
Description
The Thermo Scientific™ Heracell™ VIOS 160i CO2 incubator with the Thermo Scientific™ Cell Locker™ System combines our leading technology with an innovative, patented solution of removable, protected chambers designed for improved culturing efficiency and security for sensitive cultures, such as stem and primary cells, used in cutting edge applications.
Specifications
5.8 cu. ft. | |
IR Sensor | |
Optional 1 to 21% or 5 to 90% | |
Ambient +3° to 55°C | |
Covered integrated water reservoir | |
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
USB, and optional 4-20 mA | |
Stainless Steel (18/8) | |
Ambient +3°C to 55°C | |
CO2 Incubator | |
IR Sensor | |
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.