Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Healthcare Faceshield
Click to view available options
Quantity:
100/Cs.
25/Cs.
50/Cs.
Description
- Large coverage visor for maximum protection
- Comfortable foam head cushion
- Useable with face mask and eye protection
- Fog-resistant lens
- Elastic band to accommodate most head sizes
- Ergonomic design for unrestrictive movement
- Latex Free Visor Temperature Deflection 165°F (73.9°C)
- Storage Conditions Store in a cool, dry location out of sunlight
- Shelf Life 5 years
Specifications
Specifications
Thickness (Metric) | 0.38 mm |
Thickness (English) | 0.015 in. |
Width (English) | 13.75 in. |
Width (Metric) | 34.9 cm |
Certifications/Compliance | Helps conform to OSHA 29CFR Part 1910.1030 for bloodborne pathogens and the CDC’s recommendations for protective eyewear. |
Frame Color | Blue |
Headband Material | Polyester |
Length (English) | 9 in. |
Length (Metric) | 22.9 cm |
Quantity | 50/Cs. |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction