Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Grippaz™ Skins Extended Use Glove
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Patented design on the inside and outside of the glove provides extra traction with oily or wet parts
- 6 mil. proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves for prolonged use and reduced waste
- ESD Safe, Surface Resistance per ASTM D257, Static dissipative range at 108 ohms, 12% RH, 48 hr. at 100 Volts
- Resistant to many chemicals commonly used in Industrial and OEM applications including oils, grease and cleaning solvents
- Proprietary nitrile blend offers enhanced flexibility, comfort and mobility, reducing hand fatigue
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
Specifications
Certifications/Compliance | ASTM D257 |
Certifications/Compliance (Europe) | EN 374- JKTP |
Accelerator Free | No |
Applications | Industrial |
Color | Orange |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6 mil. |
Finger Thickness (Metric) | 0.1524 mm |
Latex Free | Yes |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction