Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Grippaz™ Food Plus Extended Use Glove
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Patented design on the inside and outside of glove provides excellent grip for handling wet, slippery food
- 8 mil. proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture- resistant than conventional single- use disposable gloves for prolonged use and reduced waste
- Specially formulated for excellent performance with fatty foods
- ESD Safe, Surface Resistance per ASTM D257, Static dissipative range at 108 ohms, 12% RH, 48 hr. at 100 Volts
- Material complies with 21 CFR in repeated use and contact applications
- Proprietary nitrile blend offers enhanced flexibility, comfort and mobility, reducing hand fatigue
- Food grade blue gloves and packaging for alignment with food safety protocols
- Ambidextrous glove design reduces waste by eliminating the need to split pairs
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
Specifications
Specifications
Certifications/Compliance | ASTM D257 |
Certifications/Compliance (Europe) | EN 374- JKTP |
Accelerator Free | No |
Applications | Industrial |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 8 mil |
Finger Thickness (Metric) | 0.2032 mm |
Latex Free | Yes |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction