Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gloveworks Black Nitrile Industrial Grade Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Constructed from medium-weight premium nitrile
- At 5 mils thick, they are more than 50% thicker than standard nitrile gloves
- Nitrile has three times the puncture resistance of latex
- Strong barrier protection against common and specialty chemicals, including cleaning solutions
- Micro-roughened surface and textured fingertips enhance grip
- Polymer coated on the inside for easier glove changes
- Black industrial gloves look professional while concealing dirt and grime
- Ideal for professionals in automotive, industrial, janitorial, sanitation, food service, and safety applications
- Latex-free for those allergic to natural rubber
Specifications
Specifications
Applications | Industrial |
Color | Black |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6 mil |
Finger Thickness (Metric) | 0.15 mm |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 5 mil |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction