Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Flexible Premium Grade Stainless Steel Tubing
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Ideal for all plumbing in UHPLC systems
Supplier: Restek™ 27809
Description
- Colored bands for easy identification
- 17 mm long, 1/16 in. laser-welded ends
- 316 Stainless Steel
- Outer Diameter: 1/32 in.
- Tolerances: ±0.05 mm (0.002 in.) O.D. & ±0.025 mm (0.001 in.) I.D.
Specifications
Tubing | |
±0.05 mm (0.002 in.) O.D. & ±0.025 mm (0.001 in.) I.D. | |
0.020 in. | |
Stainless Steel (316) |
Orange | |
Ends: 1/16 in. | |
280 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction