Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Snap-Cap™ Flat-Top Graduated Microcentrifuge Tubes
Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.
Description
Available as sterile and nonsterile
- Manufactured from durable chemical-resistant polypropylene
- 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
- Designed for use in critical applications where minute sample recovery is important
- Withstand speeds up to 30,000xG
- Recommended for freezer-to-centrifuge use
- Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
- RNase/DNase free
Order Info
Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.
Order Info
Sterile tubes are individually wrapped to maintain sterilty
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Snap Cap with Flat Top | |
0.5 mL | |
2 mL | |
40 mm | |
Bulk | |
Snap Cap |
13 mm | |
25,000 x g | |
Yellow | |
Polypropylene | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction