Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Student Grade Red Spirit Thermometers - Partial Immersion
Check up to five results to perform an action.
$15.00 - $17.75
Specifications
Certifications/Compliance | ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD |
---|---|
For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
Grade | Student |
Immersion Type | Partial Immersion |
Length (English) Overall | 12 in. |
Catalog Number | Includes | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Includes | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity & Availability | ||||
S01963P
|
PTFE Coating | -20°C to +150°C | -4°F to +302°F |
Each for $15.00
Case of 25 EA for $324.00
|
|
||||
S01963R
|
PFA Coating | -20°C to +110°C | -4°F to +230°F |
Each for $17.75
Case of 25 EA for $387.00
|
|
||||
Description
- Partial immersion
- Length: 12 in. (30.5cm)
- Permanently fused markings
- PTFE coating helps prevent liquid and glass contamination if thermometer is broken
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD | |
Student | |
12 in. | |
Glass | |
Spirit Thermometer: Standard | |
-20°C | |
1°C |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
Partial Immersion | |
305 mm | |
Red Spirit | |
-4°F | |
1.5°C | |
76 mm |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title