Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terra™ Findlay CT FP SD 6 in. Black Boot
The Findlay delivers all around protection with an increased focus on flexibility and range of motion. It provides dry, breathable comfort with its waterproof construction, full-grain waterproof nubuck leather upper, and moisture-wicking, abrasion-resistant liner.
$149.99
Specifications
Color | Black |
---|---|
Material | Leather |
Gender | Men's |
Latex Free | Yes |
Product Type | Work Boot |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-100-063
|
Terra™
R5205B 070 M |
7 |
Each for $149.99
|
|
|||||
17-100-062
|
Terra™
R5205B 080 M |
8 |
Each for $149.99
|
|
|||||
17-100-061
|
Terra™
R5205B 085 M |
8.5 |
Each for $149.99
|
|
|||||
17-100-060
|
Terra™
R5205B 090 M |
9 |
Each for $149.99
|
|
|||||
17-100-059
|
Terra™
R5205B 095 M |
9.5 |
Each for $149.99
|
|
|||||
17-100-058
|
Terra™
R5205B 100 M |
10 |
Each for $149.99
|
|
|||||
17-100-057
|
Terra™
R5205B 105 M |
10.5 |
Each for $149.99
|
|
|||||
17-100-056
|
Terra™
R5205B 110 M |
11 |
Each for $149.99
|
|
|||||
17-100-055
|
Terra™
R5205B 120 M |
12 |
Each for $149.99
|
|
|||||
17-100-054
|
Terra™
R5205B 130 M |
13 |
Each for $149.99
|
|
|||||
17-100-053
|
Terra™
R5205B 140 M |
14 |
Each for $149.99
|
|
|||||
Description
- Full-grain waterproof nubuck leather upper
- Moisture-wicking and abrasion-resistant aero-lining
- Waterproof boot construction, with CLEANFEET™ odor control treatment
- High-traction, slip-resistant rubber outsole
- Shock absorbing PU midsole and PU toe bumper
- Premium single-density PU FOOTBED™
- CSA Grade 1 composite toe, composite plate, static dissipative
Specifications
Black | |
Men's | |
Work Boot |
Leather | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title