Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Federal Signal FireBolt™ and FireBolt™ Plus Strobe Beacon Accessories
Easy installation and maintainence with dependable warning
Supplier: Federal Signal 210728
Description
- Automatic adjustment to function at multi-voltages (12-72VDC and 114VAC)
- Moisture and vibration resistant power supplies
- Polycarbonate dome and base
- Permanent or magnetic mount
- Available in variety of colours
FireBolt Model
- Available in 2-joule (single flash) and 5-joule (double-flash versions)
- 5-joule version with U-shaped strobe tube
- 2-joule version is available in 115VAC
- Amp Draw: 0.24 at 12V to 0.04 at 72V (2 joule), 0.02 at 115V (AC model)
- Available in 2-joule (single flash) version
- Features replaceable modular constructed flash tube
- Amp Draw: 0.24 at 12V to 0.04 at 72V (2 joule)
Specifications
Magnetic Mount Kit | |
Forklifts, electric vehicles, industrial trucks, mail carriers | |
Cigarette lighter plug | |
Magnetic |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction