Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Eyewash Station Additive Concentrate
Preserves water in portable, self-contained eyewash stations to prevent bacterial growth. Treated water helps avoid additional damage to an already injured eye, while also extending the useful life of eyewash water.
$87.90
Specifications
Capacity (English) | 8 oz. |
---|---|
Depth (English) | 4.5 in. |
For Use With (Application) | Preserving Water in Portable, Self-Contained Eyewash Stations to Prevent Bacterial Growth |
For Use With (Equipment) | Hughes 16 GFEW, 15 GEW, 28 GEW and 38 GEW and Other Portable or Self-Contained EyeWash |
Height (English) | 6.5 in. |
Catalog Number | Mfr. No. | Certifications/Compliance | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Price | Quantity & Availability | |||||
19-111-125
|
Justrite™
ADDR4PKUS |
FDA |
Pack of 4 for $87.90
|
|
|||||
19-111-126
|
Justrite™
ADDR4PKCAN |
Tri-lingual Label |
Pack of 4 for $87.90
|
|
|||||
Description
- Treated water reduces the frequency of water changes, minimizing the maintenance required to stay compliant
- ANSI Z358.1-2014, Section 5.5.3 recommends weekly visual checks of flushing fluid
- Simply fill a clean eyewash station with potable water and add the additive solution
- Each 8 oz. bottle preserves 5 to 20 gallons of water
- Maintains water quality for up to 120 days
- Use with Hughes 16GFEW, 15GEW, 28GEW and 38GEW and other portable or self-contained eyewashes
- Tamper-evident seal provides extra security
- Sealed bottle has a shelf life of 3 years
Specifications
8 oz. | |
Preserving Water in Portable, Self-Contained Eyewash Stations to Prevent Bacterial Growth | |
6.5 in. | |
4 Bottles/Pk. | |
4.5 in. |
4.5 in. | |
Hughes 16 GFEW, 15 GEW, 28 GEW and 38 GEW and Other Portable or Self-Contained EyeWash | |
165 mm | |
Eyewash Station Additive Concentrate | |
114 mm |
Safety and Handling
ShelfLife : 3 Years
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title