Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXM-50 Monocular Student Microscope with Disc Diaphragm
SDP

The ACCU-SCOPE™EXM-50 monocular microscope features 4x, 10x, 40xR objectives with flat top stage with speed clip stage clips and disc diaphragm, coarse focusing control, variable LED illuminator. Front-facing three-hole, ball bearing nosepiece with positive click stops. A durable student microscope.

Supplier:  ACCU-SCOPE™ EXM50

Catalog No. S012443


Explore available promotions
Add to Cart

Description

Description

  • Optical System: DIN Optical System, f = 160 mm.
  • Viewing Head: Monocular inclined head; Monocular dual inclined teaching head, inclined 45°and 360° rotatable
  • Monocular inclined head 45° with vertical teaching viewer
  • Eyepieces: WF10x eyepiece, 18 mm field of view with pointer. Eyepiece is locked-in to prevent classroom tampering.
  • Nosepiece: Rear facing three-hole, ball bearing nosepiece with positive click stops to ensure parcentration.
  • Objectives: Standard configuration includes DIN achromat 4x, 10x and 40xR objectives.
  • Stage: Stage size 119 X 119 mm factory installed double-plate mechanical stage with low position controls and iris diaphragm.
  • Condenser: N.A. 0.65 condenser with iris diaphragm.
  • Stand: Cast alloy aluminum with built-in carry handle and cord hangers.
  • Illumination: Variable and rechargeable LED illuminator. LED illuminators will last approximately 4 hours on a single charge and the expected bulb life is 20,000 hours. 3500 mAh NiMH rechargeable battery.
  • Focusing System: Separate coarse and fine focus adjustment controls. A tension adjustment is on the coarse control. A built-in slip clutch system and pre-set focus stop prevents accidental damage to objectives and slides.
  • Accessories: Dust cover and instruction manual included.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, CE, RoHS
  • Warranty: 5-year limited warranty for parts, labor, and electronic components; 1-year warranty on LED bulb
Specifications

Specifications

WF 10X/18 mm, with pointer, lockable
LED
EXM-50
Monocular Microscope
Monocular, 30° Inclined, 360° Rotating
40X, 100X , 400X
DIN Achromatic
100/240 V
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.