Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International ZorBand™ Pressure Bandages
$62.00
Specifications
Material | Cellulose |
---|---|
Product Type | Pressure Bandage |
Sterility | Sterile |
Alert:
Caution: This product contains natural rubber latex which may cause allergic reaction.
Catalog Number | Mfr. No. | Quantity | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Size | Price | Quantity & Availability | ||||
14-840-29
|
Exel International
26836 |
1000 Cs. | X-Large |
Pack of 100 for $62.00
Case of 10 PK for $516.00
|
|
||||
Description
- Sterile and individually packaged
- More convenient than traditional dressings
- Reduces direct pressure time by over 40%
- Absorbent cellulose pad expands when contacted by blood
- Swelling action of pad creates a pressure compress
- Firmly applies pressure to puncture
- Tightly binds to patient's skin to guard from leakage and maintain pressure
Specifications
Cellulose | |
Pressure Bandage | |
Sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title