Learn More
MilliporeSigma™ Pellicon™ XL Filters, Durapore™ Membranes - Hydrophilic PVDF
Polypropylene cassettes with Durapore membrane
$602.00 - $612.00
Specifications
Filter Type | Microfilter |
---|---|
Format | Cassette |
For Use With (Equipment) | Pellicon XL Device and Labscale TFF System, Pellicon XL 50 Microfiltration Cassette |
Filtration Area | 50 cm2 |
For Use With (Application) | Protein purification, analytical sample preparation |
Catalog Number | Mfr. No. | Pore Size | Filter Code | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Filter Code | Price | Quantity & Availability | ||||
PXGVPPC50
|
MilliporeSigma™
PXGVPPC50 |
0.22 μm | GVPP |
Each for $612.00
|
|
||||
PXHVMPC50
|
MilliporeSigma™
PXHVMPC50 |
0.45 μm | HVMP |
Each for $602.00
|
|
||||
PXVVPPC50
|
MilliporeSigma™
PXVVPPC50 |
0.1 μm | VVPP |
Each for $612.00
|
|
||||
Description
Durapore DVPP
Suitable for harvesting cell cultures or colloidal suspensions
Durapore GVPP
Recommended for harvesting and washing colloidal suspensions, bacterial cells; clarification of protein solutions and viral cultures
Durapore HVMP
Used to harvest and wash colloidal suspensions as well as cell and viral cultures; and to clarify protein solutions and viral cultures
Durapore VVPP
For the clarification of cell lysates, protein solutions and viral cultures
Specifications
Microfilter | |
Pellicon XL Device and Labscale TFF System, Pellicon XL 50 Microfiltration Cassette | |
Protein purification, analytical sample preparation | |
5.5 bar | |
0.03 to 0.05L/min. | |
3.2 mL | |
7.4 x 1.2 in. (18.8 x 3cm) | |
18.8 cm | |
3 cm |
Cassette | |
50 cm2 | |
Hydrophilic | |
1.5 to 9 continuous, 1 to 11 cleaning | |
0.5 oz. | |
15 mL | |
7.4 in. | |
1.2 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.