Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ SHM-200 Series Stirring/Heating Mantle
SHM-200 Series Stirring/Heating Mantle provides powerful stirring speeds up to 520 rpm and heating up to 450°C.
$1968.00
Specifications
Certifications/Compliance | CE |
---|---|
Controller Type | Analog |
Controller | Integrated |
For Use With | Round Bottom Flasks |
Includes | One stir bar, support rod clamp (support rod not included), and a power cord with plug |
Includes: One stir bar, support rod clamp (support rod not included), and a power cord with plug
Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Price | Quantity & Availability | ||||
13-311-357
|
Cole-Parmer™
0464120 |
250 mL | 115 VAC |
Each for $2,054.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
13-311-358
|
Cole-Parmer™
0464125 |
250 mL | 230 V |
Each for $1,276.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
13-311-359
|
Cole-Parmer™
0464130 |
500 mL | 115 VAC |
Each for $1,968.00
|
|
||||
13-311-360
|
Cole-Parmer™
0464135 |
500 mL | 230 V |
Each for $1,325.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
13-311-361
|
Cole-Parmer™
0464140 |
1 L | 115 VAC |
Each for $2,027.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
13-311-362
|
Cole-Parmer™
0464145 |
1 L | 230 V |
Each for $1,353.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
13-311-363
|
Cole-Parmer™
0464150 |
2 L | 115 VAC |
Each for $2,402.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
13-311-353
|
Cole-Parmer™
0464100 |
50 mL | 115 VAC |
Each for $1,535.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
13-311-354
|
Cole-Parmer™
0464105 |
50 mL | 230 V |
Each for $1,119.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
13-311-355
|
Cole-Parmer™
0464110 |
100 mL | 115 VAC |
Each for $1,922.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
13-311-356
|
Cole-Parmer™
0464115 |
100 mL | 230 V |
Each for $1,161.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-474-91
|
N/A | 2 L | 230 V | Item Discontinued Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the Fisher Scientific channel. | N/A | ||||
Description
- Bidirectional stirring with stir bar auto capture function.
- Thermal insulating cartridge provides maximum heat transfer.
- Chemical resistant polypropylene housing is ''safe to the touch.''
- Stir your sample while heating up to 450°C (842°F).
- These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm.
- An ''auto-recapture'' function reactivates stirring if it is interrupted or lost for any reason.
- A built-in power controller with dial markings from 1 to 10 offer great repeatability.
- Two colored lights indicate ''power on'' and ''heat on.''
- The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
- Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
- A safety earth (ground) screen and double fuses provide added safety.
Compliance
CE
Warranty and Services
1 Year
Specifications
CE | |
Integrated | |
One stir bar, support rod clamp (support rod not included), and a power cord with plug | |
520 rpm | |
450°C | |
50/60 Hz |
Analog | |
Round Bottom Flasks | |
Polypropylene | |
Stirring Heating Mantle | |
842°F |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title