Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Eliminator Gel Knee/Shin Pad Combination
Impacto™ 777-00 Kneepad/Shinpad Combination provides maximum leg protection and reduces patella pressure for serious kneeling jobs.
Supplier: Impacto™ 77700000000
Description
Impacto™ Combination Gel Kneepads and Shin pads
- Provides maximum protection and reduces pressure directly on the patella
- Padding made with injected Super Gel and foam for extreme comfort
- Elevated face improves stability and traction, absorbs impact and helps support the knee
- Patented rubber prevents marring and scratching delicate surfaces
- Extended shin and heel provides maximum support to the knee, shin and ankle
- Innovative sliding lower strap easily adjusts to fit different calf sizes
- Straps are positioned above and below calf muscle to hold kneepad securely and comfortably in place by eliminating straps behind the knee
- Made with 100% PVC-free materials for a clean environment
Certifications
EN 1440 + A1:2010
Compliance
CE compliance
Specifications
Hook and loop | |
38.1 cm | |
Universal | |
Gel, Foam |
Knee/Shin Pad Combination | |
15 in. | |
Long-term kneeling jobs | |
2 |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction