Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Smooth Post Sleeves
$76.60 - $119.20
Specifications
Color | Red |
---|---|
Material | HDPE |
For Use With (Application) | Annual maintenance while helping to protect vehicles and the post from impact damage |
Includes | UV inhibitor |
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
17-988-617
|
Eagle™
1735R |
56 in. | 142.24 cm | 4 lb. | 1.81 kg |
Each for $76.60
|
|
||
17-988-618
|
Eagle™
1736R |
56 in. | 142.24 cm | 6 lb. | 2.72 kg |
Each for $80.50
|
|
||
17-988-619
|
Eagle™
1737R |
57 in. | 144.78 cm | 8 lb. | 3.62 kg |
Each for $119.20
|
|
||
Specifications
Red | |
HDPE | |
Annual maintenance while helping to protect vehicles and the post from impact damage | |
UV inhibitor |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title