Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ Plus 198 Series Coveralls
Click to view available options
Size:
Large
4X-Large
5X-Large
6X-Large
Description
Coveralls provide an effective barrier against many water-based inorganic chemicals in low concentration and particles (down to 1.0 micron in size)
- Chemical protective clothing, Category III, Type 4-B, 5-B and 6-B
- EN 1073-2 (protection against radioactive contamination)
- Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603)
- Fabric and seams offer chemical permeation barrier to low concentration water-based inorganic chemicals
- Serged and over-taped seams for protection and strength
- Self-adhesive chin flap for tight seal of suit to the mask
- Elastic face, wrists and ankles as well as glued-in waist elastic
- Elastic thumb loops keep sleeves in place
- White
Specifications
Specifications
Size | 4X-Large |
Material | Flashspun Polyethylene |
Color | White |
Ankle Style | Elastic |
Hood Type | Attached |
Seam Type | Serged, Taped |
Size (English) Chest | 52 to 55 in. |
For Use With (Application) | Pharmaceutical manufacturing, medical applications, research and biosecurity laboratories, nuclear and maintenance |
Length (English) Sleeve | 41.5 in. |
Width (English) Chest | 34 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction