Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dukal™ Sterile Gauze Sponges
Ideal for a number of applications including general cleaning, dressings, prepping, packing and debriding wounds.
$222.00 - $520.00
Specifications
Material | Woven Cotton |
---|---|
Product Type | Gauze Sponge |
Sterility | Sterile |
Quantity | 2 Pk. |
For Use With (Application) | Esthetic spa treatment, general cleaning, dressings, prepping, packing and debriding wounds |
Catalog Number | Mfr. No. | Dimensions (L x W) | Length (Metric) | Thickness | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Length (Metric) | Thickness | Width (Metric) | Price | Quantity & Availability | ||
22-415-505
|
Dukal™
6312 |
3 x 3 in. (76.2 x 76.2 mm) | 76.2 mm | 12-Ply | 76.2 mm |
Case of 2400 for $520.00
|
|
||
22-415-504
|
Dukal™
6208 |
2 x 2 in. (50.8 x 50.8 mm) | 50.8 mm | 8-Ply | 50.8 mm |
Case of 3000 for $222.00
|
|
||
22-415-506
|
Dukal™
6408 |
4 x 4 in. (101.6 x 101.6 mm) | 101.6 mm | 8-Ply | 101.6 mm |
Case of 1200 for $243.00
|
|
||
22-415-507
|
Dukal™
6412 |
4 x 4 in. (101.6 x 101.6 mm) | 101.6 mm | 12-Ply | 101.6 mm |
Case of 1200 for $288.00
|
|
||
Specifications
Woven Cotton | |
Sterile | |
Esthetic spa treatment, general cleaning, dressings, prepping, packing and debriding wounds | |
Yes |
Gauze Sponge | |
2 Pk. | |
White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title