Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight™ Dualie 3AA LED Flashlight
![SDP](/content/dam/fishersci/glyphs/sdp.png)
The Dualie 3AA is a durable, Class I, Div. 1 rated polymer flashlight. Its bright light, which shines both ahead and downward, helps to avoid slips, trips and falls
Supplier: Streamlight™ 68750
Description
- Class I, Division 1 rated 245 lumens
- Runs up to 18 hours
- Rocky stipple texture for a sure grip
- Dual head switches for easy beam selection
- Rugged, integrated snag-free clip IP67 rated - dust-tight and waterproof
Specifications
Handheld Flashlight | |
50,000 hr. | |
192.78 g | |
AA Alkaline | |
Class I, II, Division 1, Groups A, B, C, D, E, F, G; Class III; CL I, ZN 0, IIC; Exia; T-Code: T4, MSHA Permissible Handheld Flashlight. Approval No. 20-A160001-0. Tested for Intrinsic Safety in Methane-Air mixtures only, Meets applicable European Community Directives | |
(3) AA batteries | |
140 lm (Spot or Flood), 245 (Spot/Flood Combo) | |
White LED |
High Power LED | |
6.8 oz. | |
18 hours (Spot or Flood), 9 hours (Spot/Flood combo) | |
171 m | |
Yellow | |
Polycarbonate | |
Polymer Resin | |
Limited lifetime warranty |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Charge or replace batteries in fresh air only
Spot an opportunity for improvement?
Provide Content Correction