Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Dry Ice Carbon Dioxide Warning Label
Help prevent workplace injury with durable, effective warning labels
This item is not returnable.
View return policy
Description
- White, orange and black warning label with pictograms highlights: Carbon Dioxide Gas can cause injury or death
Specifications
Not Autoclavable | |
Permanent | |
Gloss | |
BOPP | |
Labels | |
9.5 x 14 in. | |
9.5 in. | |
35.56 cm |
Multicolor | |
Laminate | |
Label | |
Front | |
Non-sterile | |
9.5 x 14 in. | |
14 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction