Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ HS F5 HPLC Column, 3 μm Particle Size
The Discovery™ HS F5 bonded phase provides reversed-phase separations that are distinctly different from C18 columns. However, compounds will generally elute within the same retention time window, making most C18 methods easily transferable.
Supplier: MilliporeSigma™ Supelco™ 567500U
Description
- Unique selectivity
- Similar retention to C18 (sometimes requires stronger mobile phase)
- Excellent peak shape
- Stable, low-bleed LC-MS separations
- Scalable separations from 3 to 10 μm particle sizes
Specifications
2.1 mm | |
3 μm | |
120 Å | |
PFP (Pentafluorophenyl) | |
PFP (Pentafluorophenyl) Phase/Silica Gel, High Purity, Spherical Particle Platform | |
Reversed Phase |
5 cm | |
2 to 8 | |
300 m2/g | |
Discovery | |
Yes |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Discovery is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction