Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ RTD Probe with Handle

This RTD Probe with Handle is designed to give the same accuracy and benefits of an RTD Probe in a compact economical design.

Supplier:  Cole-Parmer™ 811775

 View more versions of this product

Catalog No. 13-621-832


Explore available promotions
Add to Cart

Alert:

The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.


Description

Description

  • Time constant: 1 to 3 seconds or greater
  • Custom designs or changes to this product are available upon request.
  • Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F.
  • Alpha coefficient is 0.003850 Ω/Ω/°C (DIN IEC 751).
  • Resistance at ice point (0°C) is 100 Ω.
  • Note: Time constant is the time required to reach 63.2% of the new reading.
  • To determine how long it will take to reach 99% of the new reading, multiply the time constant by five.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty and Services

6 Month

Specifications

Specifications

5 ft.
127 mm
20.6 cm
RTD Probe
932°F
-58°F
-58°F to +932°F
8.1 in.
1520 mm
Surface Temperature RTD Probe
5 in.
500°C
-50°C
-50°C to +500°C
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.