Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Deepwell Plates 96-well, 1000 μL
Eppendorf Deepwell Plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation.
Supplier: Eppendorf™ 951032662
Description
- OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
- g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Easy and reliable stacking.
- Minimized remaining volume and high uniformity from well to well.
- High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes
Compliance
IVD, SBS/ANSI™
Specifications
No Barcode | |
Standard | |
Autoclavable | |
Green | |
Polypropylene | |
96 | |
Non-sterile | |
Round Bottom (U-well) | |
Ideal for sample preparation or long-term storage of nucleic acids in forensic, microarrays, next generation sequencing applications | |
PCR Clean (Non-sterile) | |
Yes | |
-86°C to +100°C | |
85.5 x 127.8 x 44.1 mm | |
12.78 cm | |
8.55 cm |
IVD, SBS/ANSI | |
8 x 12 | |
20 Plates (5 Bags x 4 Plates) | |
Consumables | |
1000 μL | |
30 to 1,000 μL | |
Non-treated | |
Yes | |
6000 x g | |
20 Pk. | |
-122.8°F to 212°F | |
Colorless | |
8.55 cm | |
4.41 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction