Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Nano-Lok™ Twin-Leg Quick Connect Self Retracting Lifeline - Web
Designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the way and making it ideal as a lanyard replacement.
$772.50
Specifications
Capacity (English) | 420 lb. |
---|---|
Capacity (Metric) | 190 kg |
Length (English) | 6 ft. |
Material | Web, Zinc-plated Steel, Nylon Thermoplastic |
For Use With (Application) | Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities, Wind Energy |
Catalog Number | Mfr. No. | Product Type | Weight (English) | Certifications/Compliance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Weight (English) | Certifications/Compliance | Price | Quantity & Availability | |||
19-809-621
|
3M™
3101273 |
Built-in connector for twin-leg SRL direct attachment to harness (fixed D-ring) | 5.6 lb. | ANSI Z359.14, ANSI A10.32, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66 |
Each for $772.50
|
|
|||
19-070-704
|
3M™
7100157136 |
Built-in connector for twin-leg SRL direct attachment to harness | 5.6 lb. | ANSI A10.32, ANSI Z359.1, OSHA 1926.502, OSHA 1910.66, ANSI Z359.14 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-070-776
|
3M™
3101280 |
Built-in connector for twin-leg SRL direct attachment to harness | 6.3 lb. | ANSI Z359.14, ANSI A10.32, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Specifications
420 lb. | |
6 ft. | |
Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities, Wind Energy |
190 kg | |
Web, Zinc-plated Steel, Nylon Thermoplastic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title