Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Delta™ Construction Style Positioning Harness

Featuring coated, corrosion-resistant hardware, water-repellant and abrasion-resistant webbing and a build quality that is second to none. Also incorporates a web spreading design, positioning webbing wider apart on shoulder straps to eliminate abrasion on your neck.

$452.03

Specifications

Buckle Style Tongue buckle
Capacity (English) 420 lb.
Capacity (Metric) 190 kg
D-Ring Location Back, Side
Webbing Material Repel™ Polyester
View More Specs

Products 2
Catalog Number Mfr. No. Size Certifications/Compliance Price Quantity & Availability  
Catalog Number Mfr. No. Size Certifications/Compliance Price Quantity & Availability  
19-070-746
View Documents
3M™
7100232002
Medium OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.3
Each for $452.03
Add to Cart
 
19-070-747
View Documents
3M™
7100232003
Large n/a
Each for $452.03
Add to Cart
 
Description

Description

  • No-tangle design
  • Stand-up back D-ring
  • Body belt/hip pad with side D-rings
  • Tongue buckle leg straps
  • Shoulder pads
  • Repel™ webbing
  • Built-in lanyard keepers
  • Protected labels, equipped with i-Safe™
  • Impact Indicator
  • Specifications

    Specifications

    Tongue buckle
    190 kg
    Repel™ Polyester
    420 lb.
    Back, Side
    5.6 lb.
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.