Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Advanced™ 5-Piece Davit Hoist System
Designed for manhole and confined space entry/retrieval applications. The davit pivots for ease-of-rescue and has adjustment for overhead clearance restrictions.
$10993.50 - $14290.50
Specifications
Certifications/Compliance | ANSI Z359.1, OSHA 1926.502 |
---|---|
Product Type | Portable Install |
Load Bearing Capacity (Metric) | 204 kg |
Catalog Number | Mfr. No. | Includes | Weight (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Weight (English) | Price | Quantity & Availability | ||||
19-070-826
|
3M™
8518000 |
11-1/2 in. to 27-1/2 in. (29.2 to 69.8 cm) adjustable offset upper mast, 33 in. (83.8 cm) lower davit mast extension, 3-piece lightweight portable base, and winch mount bracket | 83.2 lb. |
Case for $10,993.50
|
|
||||
19-070-828
|
3M™
7100157158 |
23-1/2 in. to 42-1/2 in. (59.7 to 108 cm) adjustable offset upper mast, 33 in. (83.8 cm) lower davit mast extension, 3-piece portable base, and winch mount bracket | 164.7 lb. |
Case for $14,290.50
|
|
||||
Description
Specifications
ANSI Z359.1, OSHA 1926.502 | |
Portable Install | |
204 kg |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title