Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Warranty and Services
10-year warranty
Specifications
21 CFR PART 11 17025 USP 41 | |
6200 g | |
0.01 g | |
Automation motorized | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
No draft shield | |
1 sec | |
Precision (2-place) Balance | |
470 mm | |
95 mm | |
120/240 V | |
1.0 A |
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
7 in. Color Touch TFT in 16:9 Format | |
Balance, Accessories, Power supply, Manual, Factory test report; QP99 software | |
±6 mg | |
1.5 sec. | |
±4 mg | |
0°C to +40°C | |
10 years | |
240 mm | |
5.4 kg | |
100/240 V (± 10%) | |
50/60 Hz (± 5%) |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction