Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific Cryovial™ Internal Thread with Silicone Washer Seal Cryogenic Vials
Designed for storing biological material, human or animal cells, at temperatures as low as -196°C. Cryovial™ Internal Thread with Silicone Washer Seal Cryogenic Vials should be used only in the gas phase of liquid nitrogen.
Supplier: Simport™ Scientific T3111
Description
- Made of specially formulated polypropylene
- Silicone washer between cap and vial ensures a positive leakproof seal at all temperatures
- 1 1/4 turn of cap is sufficient to seal the vial
- Provided with white marking area for sample identification
- Color coded by the use of a CAPINSERT™
- Sterilized by gamma radiation
- Packaged in unique tamperproof, resealable, safety-lock bags
Specifications
Natural | |
Sterile | |
100 Pk. | |
-196°C to +121°C | |
0.04 oz. | |
Yes | |
Autoclavable | |
CE; RNase, DNase, Pyrogen and DNA-free |
Polypropylene | |
1.2 mL | |
-320.8°F to +249.8°F | |
Internal | |
Freestanding | |
Yes | |
1000/Cs. | |
Cryogenic Vial |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For IVD use.
Spot an opportunity for improvement?
Provide Content Correction