Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Core2Write Label
Constructed using CleanPrint 10, Core2Write labels are extremely durable, smear and smudge proof, chemical resistant, and remain pliable in extreme temperatures. All labels can be customized or left blank.
Supplier: VAI C2WR2X1SHEET02
Description
- Labels have easy peel off non-shedding stick label backs and are available in any size
- Constructed of CleanPrint 10 synthetic substrate
- Available gamma irradiated sterile
- Fully customized to exact customer requirements and facility needs
Specifications
Autoclavable | |
Acrylic | |
Matte | |
Labels | |
Blank | |
500/Cs. | |
11 in. | |
21.6 cm |
Irradiated Label Sheets, 36 Labels/ Sheet | |
White | |
Label | |
Sterile | |
Yes | |
11 x 8.5 in. | |
8.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction