Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 100 Half-Face Respirators with R95 Filter Assembly
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Silicone half-mask respirators with R95 filter assembly are suitable for welding, dusts and oil-based particulate aerosols.
Supplier: Dentec Safety™ 1MDR5
Description
- Crafted from pure silicon material with no extra additives
- Comfortable and easy to clean
- Long service life
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves allows the user to inhale a larger volume of air per breath, reducing breathing resistance
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator facepiece
- Offset connector improves visibility and allows face shields or welding helmets to be worn without interference
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
NIOSH 42 CFR Part 84 | |
R95 | |
Half-Mask Respirator | |
Yes | |
Welding, dust, oil mists | |
1-M-DR5 | |
17.78 cm |
Blue | |
Silicone | |
Medium | |
Silicone | |
Cartridges/Diskits | |
10.16 cm | |
12.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction