Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ 400NxMD Half-Mask Elastomeric Respirator
Comfort-Air™ 400NxMD half-mask elastomeric respirator assemblies do not include cartridges. Can be used in conjunction with a N95 or P100 filter to provide protection against non-oil based particulate aerosols and COVID Viruses.
$30.60
Specifications
Color | White |
---|---|
Material | Thermoplastic Elastomer |
Product Type | Half-Mask Respirator |
With Exhalation Valve | No |
Facepiece Material | Thermoplastic Elastomer |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-222-556
|
Dentec Safety™
400NXMDSM00 |
Small/Medium |
Each for $30.60
|
|
|||||
19-222-557
|
Dentec Safety™
400NXMDML00 |
Medium/Large |
Each for $30.60
|
|
|||||
Description
- Facepiece low profile design fits under industrial style and medical style face shields
- Also provides extended field of vision
- No exhalation valve ensures the user's exhaled breath does not exit the mask
- Rolled sealing flange provides superior comfort and improves fitting capabilities
- Does not require user to adjust straps excessively tight
- Textured sealing area reduces risk of the mask slipping on the face
- Comfortable seal on a wide variety of facial sizes
- Designed to allow for the proper fitting of most safety & prescription eyewear and goggles
- Ultra light harness assembly provides additional comfort
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding & welding helmets
- 8-position adjustment allows you to adjust cartridges to three different positions
Specifications
White | |
Half-Mask Respirator | |
Thermoplastic Elastomer | |
8-point |
Thermoplastic Elastomer | |
No | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title