Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caresfield Cohesive Bandage Wrap
Non-Latex 2 in. x 5 yd. cohesive bandage wrap available in a variety of colors.
$56.80 - $67.10
Specifications
Material | Fabric |
---|---|
Product Type | Cohesive Bandage |
Sterility | Non-sterile |
Length (English) | 5 yd. |
Length (Metric) | 4.57 m |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
21-222-147
|
Caresfield
61101 |
Assorted |
Case of 36 for $58.19
|
|
|||||
21-222-158
|
Caresfield
61102 |
Tan |
Case of 36 for $56.80
|
|
|||||
21-222-153
|
Caresfield
61105 |
Orange |
Case of 36 for $56.80
|
|
|||||
21-222-152
|
Caresfield
61106 |
Green |
Case of 36 for $56.80
|
|
|||||
21-222-150
|
Caresfield
61107 |
Blue |
Case of 36 for $56.80
|
|
|||||
21-222-154
|
Caresfield
61108 |
Pink |
Case of 36 for $56.80
|
|
|||||
21-222-157
|
Caresfield
61116 |
Red |
Case of 36 for $56.80
|
|
|||||
21-222-151
|
Caresfield
61828 |
Camouflage |
Case of 36 for $67.10
|
|
|||||
21-222-156
|
Caresfield
61844 |
Pink/Red |
Case of 36 for $67.10
|
|
|||||
21-222-155
|
Caresfield
61861 |
Pink Camouflage |
Case of 36 for $67.10
|
|
|||||
21-222-149
|
Caresfield
61865 |
Assorted Camouflage |
Case of 36 for $67.10
|
|
|||||
21-222-145
|
Caresfield
61891 |
Black |
Case of 36 for $56.80
|
|
|||||
Description
- Non-Latex
- 2 in. x 5 yd.
- Available in a variety of colors
Specifications
Fabric | |
Non-sterile | |
4.57 m | |
2 in. | |
Universal | |
Not Autoclavable |
Cohesive Bandage | |
5 yd. | |
5.08 cm | |
36 Rolls/Cs. | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title