Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caresfield Cohesive Bandage Wrap
Non-Latex 1.5 in. x 5 yd. cohesive bandage wrap available in a variety of colors.
$56.80 - $67.10
Specifications
Material | Fabric |
---|---|
Product Type | Cohesive Bandage |
Sterility | Non-sterile |
Length (English) | 5 yd. |
Length (Metric) | 4.57 m |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
21-222-135
|
Caresfield
61118 |
Assorted |
Case of 48 for $56.80
|
|
|||||
21-222-143
|
Caresfield
61119 |
Tan |
Case of 48 for $56.80
|
|
|||||
21-222-136
|
Caresfield
61127 |
Blue |
Case of 48 for $56.80
|
|
|||||
21-222-138
|
Caresfield
61128 |
Green |
Case of 48 for $56.80
|
|
|||||
21-222-142
|
Caresfield
61129 |
Red |
Case of 48 for $56.80
|
|
|||||
21-222-139
|
Caresfield
61136 |
Orange |
Case of 48 for $56.80
|
|
|||||
21-222-140
|
Caresfield
61137 |
Pink |
Case of 48 for $56.80
|
|
|||||
21-222-137
|
Caresfield
61827 |
Camouflage |
Case of 48 for $67.10
|
|
|||||
21-222-141
|
Caresfield
61860 |
Pink Camouflage |
Case of 48 for $67.10
|
|
|||||
Description
- Non-Latex
- 1.5 in. x 5 yd.
- Available in a variety of colors
Specifications
Fabric | |
Non-sterile | |
4.57 m | |
1.5 in. | |
Universal | |
Not Autoclavable |
Cohesive Bandage | |
5 yd. | |
3.81 cm | |
48 Rolls/Cs. | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title