Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caresfield Cohesive Bandage Wrap
Non-Latex 1 in. x 5 yd. cohesive bandage wrap available in a variety of colors.
$39.30 - $46.59
Specifications
Material | Fabric |
---|---|
Product Type | Cohesive Bandage |
Sterility | Non-sterile |
Length (English) | 5 yd. |
Length (Metric) | 4.57 m |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
21-222-126
|
Caresfield
61109 |
Assorted |
Case of 30 for $39.30
|
|
|||||
21-222-134
|
Caresfield
61110 |
Tan |
Case of 30 for $39.30
|
|
|||||
21-222-130
|
Caresfield
61111 |
Orange |
Case of 30 for $39.30
|
|
|||||
21-222-129
|
Caresfield
61112 |
Green |
Case of 30 for $39.30
|
|
|||||
21-222-127
|
Caresfield
61113 |
Blue |
Case of 30 for $39.30
|
|
|||||
21-222-131
|
Caresfield
61114 |
Pink |
Case of 30 for $39.30
|
|
|||||
21-222-133
|
Caresfield
61115 |
Red |
Case of 30 for $39.30
|
|
|||||
21-222-128
|
Caresfield
61826 |
Camouflage |
Case of 30 for $46.59
|
|
|||||
21-222-132
|
Caresfield
61859 |
Pink Camouflage |
Case of 30 for $46.59
|
|
|||||
Description
- Non-Latex
- 1 in. x 5 yd.
- Available in a variety of colors
Specifications
Fabric | |
Non-sterile | |
4.57 m | |
1 in. | |
Universal | |
Not Autoclavable |
Cohesive Bandage | |
5 yd. | |
2.54 cm | |
30 Rolls/Cs. | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title