Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Andover CoFlex™ LF2 Latex-Free Foam Bandages
Lightweight, nonirritating bandage that provides added patient comfort and prolonged wear
$132.00 - $283.00
Specifications
Material | Foam |
---|---|
Product Type | Cohesive Bandage |
Sterility | Sterile |
Length (English) | 5 yd. |
Length (Metric) | 4.6 m |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
22-320-237
|
Andover
9200TN036 |
Tan | 5 yd. x 2 in. (4.6 m x 5 cm) |
Case of 36 for $238.00
|
|
||||
22-320-238
|
Andover
9300TN024 |
Tan | 5 yd. x 3 in. (4.6 m x 7.6 cm) |
Case of 24 for $201.50
|
|
||||
22-320-207
|
Andover
9200CP036 |
Assorted | 5 yd. x 2 in. (4.6 m x 5 cm) |
Case of 36 for $238.00
|
|
||||
22-320-206
|
Andover
9150CP048 |
Assorted | 5 yd. x 1.5 in. (4.6 m x 3.8 cm) |
Case of 48 for $283.00
|
|
||||
22-320-205
|
Andover
9100CP030 |
Assorted | 5 yd. x 1 in. (4.6 m x 2.5 cm) |
Case of 30 for $132.00
|
|
||||
22-320-200
|
Andover
9100BL030 |
Blue | 5 yd. x 1 in. (4.6 m x 2.5 cm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
Description
Patent-pending technology provides quick-stick application and endurance in a non-latex format. Can be used for all cohesive bandage applications, including the treatment of edema, holding dressings in place, stabilizing IVs, and as a light compression wrap.
- CellularFoam™ patented technology clings to itself to provide a long-lasting cohesive bond
- Ideal for wet dressings; stays in place until it is removed without unraveling
- EasyTear™ patented technology means no scissors needed; easily tears by hand
- Variety of colors and sizes; available sterile
Order Info
Sold in rolls of 5 yds. Color Pack includes: Blue, Light Blue, Purple, Red, Neon Green, Neon Pink.
Specifications
Foam | |
Sterile | |
4.6 m | |
For all cohesive bandage applications, including the treatment of edema, holding dressings in place, stabilizing IVs, and as a light compression wrap | |
Smooth |
Cohesive Bandage | |
5 yd. | |
Yes | |
Self Adhesive | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title