Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Soft, porous, fabric-based
- Shape to any body contour
- Maintain consistent compression with nonslip support
- Excellent porosity, lightweight and comfortable
- Adhere to themselves—no clips or fasteners needed
- Water resistant
- Length, 5 yd. (4.6m)
Specifications
Fabric | |
5 yd. | |
3.8 cm | |
5 yd. x 1.5 in. (4.6 m x 3.8 cm) | |
For use when lightweight compression is required | |
Self Adhesive | |
8 lb. |
CoFlex™ Bandage | |
4.6 m | |
1.5 in. | |
Yes | |
Green | |
Body Contour |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction