Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andover CoFlex™ Bandages

Supplier:  Andover 3300WHITE

 View more versions of this product

Catalog No. 19-315-140

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Explore available promotions

Description

Description

  • Soft, porous, fabric-based
  • Shape to any body contour
  • Maintain consistent compression with nonslip support
  • Excellent porosity, lightweight and comfortable
  • Adhere to themselves—no clips or fasteners needed
  • Water resistant
  • Length, 5 yd. (4.6m)

Specifications

Specifications

Fabric
5 yd.
7.6 cm
5 yd. x 3 in. (4.6 m x 7.6 cm)
For use when lightweight compression is required
Self Adhesive
8 lb.
CoFlex™ Bandage
4.6 m
3 in.
Yes
White
Body Contour
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.