Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ 60-Layer Contamination Control Mats
Specially designed adhesive coated mats reduce foot-bourne dust and particulates from entering cleanrooms and controlled environments.
$1122.00
Specifications
Material | Polyethylene |
---|---|
Quantity | 60 Sheets/Mat |
Surface Coating | Adhesive |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-122-818
|
PIP™
10093364564W |
White | 91 x 114 cm (36 x 45 in.) |
Case of 4 for $1,122.00
|
|
||||
19-122-839
|
PIP™
10093364564B |
Blue | 91 x 114 cm (36 x 45 in.) |
Pack of 4 for $1,122.00
|
|
||||
19-122-814
|
PIP™
10093264564W |
White | 66 x 114 cm (26 x 45 in.) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
19-122-835
|
PIP™
10093264564B |
Blue | 66 x 114 cm (26 x 45 in.) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
19-130-1680
|
PIP™
10093264564G |
Gray | 66 x 114 cm (26 x 45 in.) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
Description
- Superior quality
- 99.9 % dust removal
- Numbered tabs
- Adhesive coating
- Multi-layered construction (0.050mm per layer)
- Manufactured from polyethylene
Specifications
Polyethylene | |
60 Sheets/Mat | |
Adhesive |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title