Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class A Mohr Pipette, Individually Certified
Glass Pipettes featuring clear markings and calibrated 'To Deliver'.
Supplier: United Scientific™ PM7058H
This item is not returnable.
View return policy
Description
- Made from borosilicate glass in compliance with ASTM specification E1293
- Color-coded
- Individually serialized and certified
- Calibrated to deliver
- Printed with durable amber markings
Specifications
Blue Color Code | |
Non-sterile | |
0.1 mL | |
Clear | |
Measuring Pipet | |
Pipet Filler |
Borosilicate Glass | |
Yes | |
0.02 mL | |
5 mL | |
Reusable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction