Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cellucap HN200 Hairnet

Catalog No. 19024946C
Click to view available options
Polyester; White; 18 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Lightweight fine hairnet made with a double strand 15 denier nylon. Each net is individually tissued to avoid tangling.

  • 28 in. diameter
  • White
  • Double strand 15 denier net is made with a 0.125 in. aperture for better hair containment
  • Individually wrapped in box

Specifications

Product Type Hairnet
Size 28 in.
Disposable Single-use
Diameter (English) 28 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.