Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Sterile Disposable Sleeves
Click to view available options
Blue
Description
Sleeves are made from low-linting, nonwoven polyester/cellulose material
- Feature latex-free elastic at both ends
- 21.5 in. (54.6cm) length
- Blue
Order Info
Individually packaged 30 per box, with two boxes per case.
Specifications
Material | Non-woven Polyester, Cellulose |
Disposable | Single-use |
Cuff Style | Elastic |
Latex Free | Yes |
Model | 599 |
Length (English) | 21.5 in. |
Length (Metric) | 54.6 cm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction